Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 6 in., 1500 lb.
Mfr # P-N-060X020/050K-001
Zoro # G2393085
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Load Rating 720 lb
- Caster Load Rating Range Extra-Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-N-060X020/050K-001
- Zoro # G2393085
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Nylon Tread Wheel, 720 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Replacement Shoe Kit for Bauer FG and Alum. Extension/Straight Ladders (07016)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZH2)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- ZORO SELECT Caster Wheel, Nylon, 6 in., Up to 550 deg F (HE0620112)
- ZORO SELECT Caster Whl, Cast Nylon, 3-1/8 in., 2200 lb. (GSPO 80/20K-BB0.5)
- Zoro Select Caster Wheels