Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, Nylon, 6", 1000 lb.
Mfr # W-620-WNB-1/2
Zoro # G9262519
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating Range 1000 to 2999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-620-WNB-1/2
- Zoro # G9262519
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
Description
Caster Wheel, 1000 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 6 in W, Nylon, Black (EET1-906CW-20)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1560 lb. (W-620-DB70-1/2)
- ZORO SELECT Caster Wheel, 600 lb., 8" Wheel Dia. (426A68)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 300 lb. (XA0302806)
- ZORO SELECT Caster Wheel, 6" Wheel Dia., Green Wheel (P-U-060X020/050K-AM)
- Zoro Select Caster Wheels