Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 5 in., 1250 lb.
Mfr # P-N-050X020/050K-001
Zoro # G2393091
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Load Rating 500 lb
- Caster Load Rating Range Extra-Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-N-050X020/050K-001
- Zoro # G2393091
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Nylon Tread Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- HAMILTON Pneumatic Tire, 8In 280/2.50-4 (W-8-PR-3/4)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- DAYTON Truck, Hand, 650 Lb (3W486)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 450 lb. (26Y379)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 2300 lb. (W-620-NYB-1/2)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- ZORO SELECT Caster Wheel, Polymer, 6 in., 2160 lb. (P-NMB-060X020/050K)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 280 lb. (26Y401)
- Zoro Select Caster Wheels