Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 3-1/4 in., 700 lb.
Mfr # NG0320212
Zoro # G3176801
original price:
$11.92
14% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/4 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 700 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NG0320212
- Zoro # G3176801
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 1/4 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Nylon Tread Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 85 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- ZORO SELECT Caster Wheel, 3000 lb., 10" dia., 2-1/2" W (W-1025-V-1MC)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W (W-825-FSH-3/4MC)
- ZORO SELECT Caster Wheel, Polymer, 4 in., 3000 lb. (P-NMB-040X020/050K)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- Zoro Select Plastic Wheels