Shop All Plastic Wheels
Zoro Select
Caster Wheel, Nylon, 2-1/2 in., 260 lb.
Mfr # 36UV02
Zoro # G9495726
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 2 1/2 in
- Fits Axle Dia. 3/8"
- Wheel Width 1 in
- Load Rating 260 lb
- Caster Load Rating Range Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36UV02
- Zoro # G9495726
- UPC # 190735903285
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 2 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Width | 1 in |
Hub Length | 1 3/16 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Nylon Tread Wheel, 260 lb Load Rating, 0 to 299 lb Load Rating Range, 2 1/2 in Wheel Dia., 1 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Polyester, Yellow (EN2804DX5)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- DUTTON-LAINSON Plate, Brake Lining Pressure (205123)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- ZORO SELECT Caster Wheel, 3400 lb., 12" dia., 3" W (W-1230-D-1-1/2MC)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W (HC08030S6-16-6205-826)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- Zoro Select Caster Wheels