Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Load 700 lb., 3-1/4" Dia.
Mfr # P-PH-033X020/050R-001
Zoro # G1432244
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Listed No
- Features Low Rolling Resistance
- Load Rating Range 300 to 999 lb
- Hub Length 2 7/16 in
- Standards ICWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-PH-033X020/050R-001
- Zoro # G1432244
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Wheel Width | 2 in |
Wheel Dia. | 3 1/4 in |
Bore Dia. | 1/2" |
Description
Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Ladder Standoff Stabilizer (09010)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- ZORO SELECT Caster Wheel, 4 in, Precision Ball Bearing (16V367)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Impact-Resistant Phenolic Tread Wheel, 6 (P-LPH-060X020/050R)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- Zoro Select Phenolic Wheels