Shop All Phenolic Wheels
Zoro Select
Caster Wheel, Load 2500 lb., 10" dia.
Mfr # P-PH-100X025/075R
Zoro # G3724008
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ICWM
- Wheel Core Material Phenolic
- Wheel Bearing Type Roller
- Series Pegasus
- Wheel/Tread Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-PH-100X025/075R
- Zoro # G3724008
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
For Axle Size | 3/4 in |
Wheel Width | 2 1/2 in |
Wheel Dia. | 10 in |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
Description
Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, Rockwell 102 E, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- VESTIL Vertical Plate Clamp (EPC-20)
- US CARGO CONTROL 2" x 12' Black Ratchet Strap w/ Black Flat Hook (5012FH-BLK)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- ZORO SELECT Caster Wheel, Phenolic, 10", 2900 lb. (W-1030-P-1)
- ZORO SELECT Caster Wheel, Load 600 lb., Wheel 5" dia. (P-PH-050X015/038R)
- ZORO SELECT Caster Wheel, Load 1000 lb., Wheel 5" dia. (P-PH-050X020/050D)
- ZORO SELECT Caster Wheel, Phenolic, 6 in., 1500 lb. (W-620-LP-3/4)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- SERVICE CASTER Albion Industries TM0410108 Wheel Replacement (ALB-SCC-PHR415)
- Zoro Select Caster Wheels