Shop All Plastic Wheels
Zoro Select
Caster Wheel, Gray Core, 6" Wheel dia.
Mfr # GTB-0620-08
Zoro # G1909849
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,500 lb
- Hub Length 2 7/16 in
- Core Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTB-0620-08
- Zoro # G1909849
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Overall Width | 2 7/16 in |
Details
Load Rating | 1,500 lb |
Core Color | Gray |
Non-Marking | Yes |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Core Material | Nylon |
NSF Listed | No |
Includes Spanner Bushing | Included |
Wheel/Tread Hardness Rating | Hard |
Item | Caster Wheel |
Wheel/Tread Color | Gray |
Wheel Bearing Type | Precision Ball |
Standards | ISO |
Wheel/Tread Hardness | 75 Shore D |
For Surface Type | Concrete |
Operating Temperature Range | -40 Degrees to 275 Degrees F |
Tread Shape | Standard |
Wheel/Tread Material | Nylon |
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 75 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Kit 4 Inch Stem Casters Set Of 4 (CK22)
- RICHELIEU AMERICA Onward Turnbuckle, 121 lb Working Load, Hook, Eye, 5/16 in Dia x 9 3/8 in L Take-Up, Steel (2025XB)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W (HC08030S6-16-6205-826)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 1250 lb. (P-N-050X020/050K-001)
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- ZORO SELECT Caster Wheel, Polyolefin, 5", 350 lb., Black (26Y366)
- Zoro Select Plastic Wheels