Shop All Rubber Wheels
Zoro Select
Caster Wheel, Gray, 70 Shore A, 1/2 in Bore
Mfr # 5VT79
Zoro # G0994463
original price:
$7.90
9% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VT79
- Zoro # G0994463
- UPC # 190735898901
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 325 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 70 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK EXTENSIONS 6" X 60" STANDARD (FE-6-60)
- COFFING HOISTS Coffing Super Frame (JF301)
- ZORO SELECT Electric Powered Tugger Pin Hitch (E-TUG-PINH)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- ZORO SELECT 15-1/4 in. x 3-3/4 in. Knobby Solid Wheel (53CM71)
- ZORO SELECT Solid Rubber Wheel, 6 in., 300 lb. (1NWY7)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Wheel Bearing (W-420-HNY-3/4)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- ZORO SELECT Solid Wheel, Ribbed, 3/4" Fits Axle Dia. (53CM91)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb., (1NWY8)
- Zoro Select Rubber Wheels