Shop All V-Groove Wheels
Zoro Select
Caster Wheel, Forged Steel, 8 in., 6000 lb.
Mfr # VFT-0830-12
Zoro # G7010263
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4"
- Load Rating 6000 lb
- Caster Load Rating Range Extra Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VFT-0830-12
- Zoro # G7010263
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4" |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Groove Width | 7/8 in |
Description
V-Groove Track Wheel, 6000 lb Load Rating, 6000 lb and Greater, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Tapered Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, 7/8 in Groove Width, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- VESTIL Fork Extensions - Pin Style (FE-4-120-P)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- ZORO SELECT Caster Wheel, 900 lb., 5 D x 2 In. (1NWG1)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. (VIR-0420-08)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- Zoro Select V-Groove Wheels