Shop All Plastic Wheels
Zoro Select
Caster Wheel, Cast Nylon, 6 in., 5500 lb.
Mfr # GSPO 150/30K
Zoro # G6609662
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 150 mm
- Fits Axle Dia. 30 mm
- Wheel Width 55 mm
- Load Rating 5,500 lb
- Caster Load Rating Range Super-Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSPO 150/30K
- Zoro # G6609662
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 150 mm |
Fits Axle Dia. | 30 mm |
Wheel Width | 55 mm |
Hub Length | 2 3/8 in |
Bore Dia. | 1-1/8" |
For Axle Size | 1 3/16 in |
Hub Width | 60 mm |
Description
Nylon Tread Wheel, 5,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 1 3/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- KFI KFI Rancher 420 Winch Mount (100880)
- WARN INDUSTRIES WINCHES, VR EVO 10 (103252)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- ZORO SELECT Caster Wheel, 500 lb., 6 D x 2 In. (1NWT7)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, Elastomer, 5 in. Dia., 1200lb (GTB-0520-08)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZH2)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- Zoro Select Caster Wheels