Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 8 in., 2600 lb.
Mfr # W-830-M-1
Zoro # G6105276
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2,600 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-830-M-1
- Zoro # G6105276
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
For Axle Size | 1 in |
Description
Iron Tread Wheel, 2,600 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 3/8 In.W, Nylon (10026)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 4 ft Length, 6,400 lb Vertical Capacity (EE2-802-04)
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-SG5)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- ZORO SELECT Caster Wheel, 1000 lb., 5 D x 2 In. (2RYY7)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- Zoro Select Caster Wheels