Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 8 in., 2525 lb.
Mfr # 200 CI15
Zoro # G0777621
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 1 3/4 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2,525 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 200 CI15
- Zoro # G0777621
- Country of Origin India
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 1 3/4 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/8 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 2,525 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 1 3/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 180-220 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- ZORO SELECT Package Stop, Width 27 In (13D481)
- DAYTON Top Hook Assembly (GGS_56978)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green (2.2 CU-HD GREEN)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6640-01-PCI-TLB-2SL-2R-V)
- Zoro Select Metal Wheels