Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 8 in., 2500 lb.
Mfr # W-8-V-1
Zoro # G7600774
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 3/4 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2500 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-8-V-1
- Zoro # G7600774
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 3/4 in |
Fits Axle Dia. | 1" |
Hub Length | 3 1/4 in |
Bore Dia. | 1" |
Groove Width | 1 3/8 in |
For Axle Size | 1 in |
Description
V-Groove Track Wheel, 2500 lb Load Rating, 1000 to 2999 lb, 8 in Wheel Dia., 2 3/4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 in, 1 3/8 in Groove Width, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (XXC714/300)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 3-ply (EE3-902-08-T3)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black (32J888)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 2500 lb., Red (WFT-62H-1)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYY8)
- HAMILTON Forged Steel Wheel, 8X3 1-1/2Rb (W-830-FSH-1-1/2)
- Zoro Select Caster Wheels