Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 8 in., 1800 lb.
Mfr # 26Y441
Zoro # G4806672
original price:
$34.25
30% off
new price: $23.69
/ea
$23.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1,800 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y441
- Zoro # G4806672
- UPC # 190735901175
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2", 3/4" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in, 3/4 in |
Description
Iron Tread Wheel, 1,800 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 1/2 in, 3/4 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- VALLEY CRAFT Three-Wheel Single Taper Chip Truck (F85056A9)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty (SCC-VGR520)
- Zoro Select Caster Wheels