Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 6 in., 1000 lb.
Mfr # 5VJ80
Zoro # G7580833
original price:
$39.19
14% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1000 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VJ80
- Zoro # G7580833
- Country of Origin India
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
V-Groove Track Wheel, 1000 lb Load Rating, 1000 to 2999 lb, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 180-220 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 3/4 in, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Four Leg Bridle Chain Slng, 9/32 in dia, 3ft L, Oblong Link to Grab Hook, 11,200lb Lmt (10QOG9/32-03)
- VESTIL Economy Spreader Beam (SBM-10-8)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- CC NYLEX Caster Wheel, CC Nylex, 5", 1250 lb. (CDP-Z-184)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- Zoro Select Caster Wheels