Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb
Mfr # WFT-35H-3/4
Zoro # G7613216
original price:
$84.34
22% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/2 in
- Wheel Width 1 1/2 in
- Caster Load Rating Range Medium-Duty
- Load Rating 1400 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WFT-35H-3/4
- Zoro # G7613216
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/4" |
Hub Length | 2 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Single-Flange Track Wheel, 1400 lb Load Rating, 1000 to 2999 lb, 3 1/2 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- TOOL 0.75 in. x 100 ft. Yellow Twisted Polypropylene Rope (TO1621622)
- PIERCE Motor for 654 Series Winch, 12V Pierce (375210)
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- HAMILTON Metal Wheel, 5X2 1Rlb (W-520-M-1)
- Zoro Select Caster Wheels