Shop All Metal Wheels
Zoro Select
Caster Wheel, Cast Iron, 10 in., 2725 lb.
Mfr # 250 CI1H
Zoro # G8536963
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 1/8 in
- Caster Load Rating Range Medium-Duty
- Load Rating 2,750 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250 CI1H
- Zoro # G8536963
- Country of Origin United Kingdom
- Category Metal Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/8 in |
Fits Axle Dia. | 5/8" |
Hub Length | 2 3/8 in |
Bore Dia. | 63/64" |
For Axle Size | 5/8 in |
Description
Iron Tread Wheel, 2,750 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/8 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 145 BHN, Roller, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- RUBBERMAID COMMERCIAL Trainable Dolly, 3 In Caster (GRFG2651L20000)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 650 lb. (CA0410106G)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- ZORO SELECT Caster Whl, Ductil Iron, 4-1/2 in., 3000 lb (WFT-45H-1)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- Zoro Select Caster Wheels