Shop All Plastic Wheels
Zoro Select
Caster Wheel, 900 lb., 8 D x 2 In.
Mfr # P-PB-080X020/050R
Zoro # G3414354
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Load Rating 900 lb
- Caster Load Rating Range Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-PB-080X020/050R
- Zoro # G3414354
- UPC # 190735415221
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 9/16 in |
Hub Width | 2-3/16 in |
Description
Polyolefin Tread Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 60-70 Shore D, Roller, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- US CARGO CONTROL 1-1/8" Galvanized Screw Pin Anchor Shackle - Import - 9.5 Ton (SPAS1-18)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 1/2-20 Thread, 1/2 in. Hole (133227)
- ZORO SELECT Caster Wheel, 700 lb., 6 D x 2 In. (2RZG5)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- ZORO SELECT Caster Wheel, 4440 lb., 10" dia., 3" W (HC10030S6-16-6205-826)
- Zoro Select Plastic Wheels