Shop All Plastic Wheels
Zoro Select
Caster Wheel, 900 lb., 8 D x 2 In.
Mfr # 2RZG7
Zoro # G2572927
original price:
$15.68
9% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 900 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZG7
- Zoro # G2572927
- UPC # 190735452073
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyolefin Tread Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- ZORO SELECT Caster Wheel, Elastomer, 5 in. Dia., 1200lb (GTB-0520-08)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 2300 lb. (W-620-NYB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- Zoro Select Plastic Wheels