Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 900 lb., 8 D x 2 In.
Mfr # 1ULT1
Zoro # G0279781
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ULT1
- Zoro # G0279781
- UPC # 190735415191
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Plastic Core Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Caster Wheel, 325 lb. Load, Gray Wheel (P-PRP-060X013/038K)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UGA-080X020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 900 lb. (P-UP-050X020/050R-001)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- Zoro Select Caster Wheels