Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 900 lb., 6" Wheel Dia.
Mfr # 426A69
Zoro # G6308491
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A69
- Zoro # G6308491
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Description
Polyurethane Tread on Plastic Core Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 6000 lb. (W-1240-SYT-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 750 lb. (49H857)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (426A63)
- ZORO SELECT PUR Tread on Iron Core Wheel (P-UY-100x025/075K)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS830-1-KW-2SS)
- Zoro Select Polyurethane Wheels