Shop All Plastic Wheels
Zoro Select
Caster Wheel, 900 lb., 6 D x 2 In.
Mfr # 1ULT3
Zoro # G1998726
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 900 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULT3
- Zoro # G1998726
- UPC # 190735415214
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyolefin Tread Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 6510OB Paracord 1000 ft. Spool in Orange (6510OB)
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 20' - 4-ply (EE4-904-20-T3)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 3300 lb. (GSPO 101/25K-BB0.75)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- Zoro Select Caster Wheels