Shop All V-Groove Wheels
Zoro Select
Caster Wheel, 900 lb., 5 D x 2 In.
Mfr # 1NWG1
Zoro # G3508811
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Load Rating 900 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWG1
- Zoro # G3508811
- UPC # 190735406151
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
V-Groove Track Wheel, 900 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 145 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Wheel 4" dia., Wheel Bearing (W-420-HNY-3/4)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- PEERLESS CHAIN 7/16-1/2 G70 DBL CL-LK, YC, 8057635 (8057635)
- ZORO SELECT Caster Wheel, Steel, 6 in., 1200 lb. (W-620-SVB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. (1NWF9)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- ZORO SELECT Caster Wheel, Forged Steel, 6 in., 7000 lb. (VFT-0630-12)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- Zoro Select Caster Wheels