Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 8815 lb. Ld Rating, Gy Wheel
Mfr # SVS 150/45K
Zoro # G7278822
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2-5/32 in
- Fits Axle Dia. 45 mm
- Caster Load Rating Range Super-Heavy Duty
- Load Rating 8,815 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SVS 150/45K
- Zoro # G7278822
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2-5/32 in |
Fits Axle Dia. | 45 mm |
Hub Length | 2 3/8 in |
For Axle Size | 1 3/4 in |
Bore Dia. | 1-49/64" |
Hub Width | 60 mm |
Description
Steel Tread Wheel, 8,815 lb Load Rating, 6,000 lb and Greater Load Rating Range, 5 7/8 in Wheel Dia., 2 1/4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 190-230 BHN, Precision Ball, Standard Tread Shape, 1 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 600 lb. (UPR-0420-08)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/30K-BB1)
- ZORO SELECT Caster Wheel, 1650 lb. Ld Rating, Yl Wheel (GTH 150/20-50K-BB0.5)
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter (402M58)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- Zoro Select Polyurethane Wheels