Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 880 lb. Load, Black Wheel
Mfr # ALEV 150/20K-SG-BB0.5
Zoro # G7278201
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALEV 150/20K-SG-BB0.5
- Zoro # G7278201
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 11/32 in |
For Axle Size | 1/2 in |
Bore Dia. | 25/32" |
Hub Width | 2-11/32 in |
Description
Nonmarking Rubber Tread on Aluminum Core Wheel, 880 lb Load Rating, 300 to 999 lb Load Rating Range, 5 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- LOUISVILLE Kit, Rung Lock, 9-1/2 In, PR (PK100A)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and White (5076130101)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Silver Core (P-UA-040X015/075R-001)
- ZORO SELECT Castr Wheel, Polyurethane, 8 in., 3950 lb. (200 PTTT)
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- HAMILTON Duralast Wheel, 5X2 1Rb (W-520-D-1)
- Zoro Select Polyurethane Wheels