Shop All Rubber Wheels
Zoro Select
Caster Wheel, 85 Shore A, 300 lb.
Mfr # P-RCP-040X013/038D
Zoro # G4806234
product price: $4.69
/ea
$4.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 9/16 in
- Fits Axle Dia. 3/8 in
- Tread Crowned
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-RCP-040X013/038D
- Zoro # G4806234
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 9/16 in |
Fits Axle Dia. | 3/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 5/8 in |
Hub Width | 1-1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Delrin, Donut Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 3/16In, SS (1DKL1)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Light Bump-Release Gray (5055BR)
- ZORO SELECT Solid Wheel, Sawtooth, 10" Dia., 3-1/4" W (53CM50)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Delrin Bearing (P-R-040X013/038D)
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- Zoro Select Rubber Wheels