Shop All Plastic Wheels
Zoro Select
Caster Wheel, 8000 lb., 8" dia., 4" W
Mfr # W-840-FVH-1MC
Zoro # G7404848
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 1"
- Wheel Width 4 in
- Load Rating 6500 lb
- Caster Load Rating Range Extra Super Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-840-FVH-1MC
- Zoro # G7404848
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 1" |
Wheel Width | 4 in |
Hub Length | 4 1/2 in |
Bore Dia. | 1" |
Groove Width | 1 3/4 in |
For Axle Size | 1 1/4 in |
Description
V-Groove Track Wheel, 6500 lb Load Rating, 6000 lb and Greater, 8 in Wheel Dia., 4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 1/4 in, 1 3/4 in Groove Width, Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUER Cable Block Swivel Eye 3 (DB30E)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2000 lb. (W-420-NYB-1/2)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- ZORO SELECT Caster Wheel, Nylon, 2-1/2 in., 260 lb. (36UV02)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- ZORO SELECT Caster Wheel, Nylon, 3-1/4 in., 700 lb. (NG0320212)
- ZORO SELECT Caster Wheel, Cast Nylon, 5 in., 4400 lb. (GSPO 125/25K-BB0.75)
- Zoro Select Caster Wheels