Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 8 in., 1500 lb., Green
Mfr # 3G273
Zoro # G2084065
original price:
$35.19
9% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3G273
- Zoro # G2084065
- UPC # 190735899489
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 55 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. (2RZF6)
- ZORO SELECT Caster Wheel, 1760 lb. Ld Rating, Yl Wheel (GTH 160/20K)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in, 2640 lb. (250 PT2H)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT TENNANT (1218752)
- Zoro Select Caster Wheels