Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 8 in., 1000 lb., Tan Core
Mfr # P-UP-080X020/050R-AM
Zoro # G0894722
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-UP-080X020/050R-AM
- Zoro # G0894722
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 1,000 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- ZORO SELECT Caster Wheel, 1750 lb., 8 D x 2-1/2 In. (2RZF6)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (49H858)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2000 lb. (16V293)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-55)
- Zoro Select Polyurethane Wheels