Shop All Rubber Wheels
Zoro Select
Caster Wheel, 8" dia., Sleeve Bearing
Mfr # W-820-HNY-3/4
Zoro # G8809751
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2 3/16 in
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 1,400 lb
- Non-Marking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W-820-HNY-3/4
- Zoro # G8809751
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 2 3/16 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Width | 2" |
For Axle Size | 3/4 in |
Description
Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Glass Filled Nylon Wheel/Tread Material, Hard, 85 Shore D, Plain, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Glass Filled Nylon Wheel Core Material, No Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Office Chair Caster With Grip Ring Stem 50 mm (RY5P)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL)
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- ZORO SELECT Solid Wheel, Sawtooth, 8" Dia., 8" W (53CM53)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- Zoro Select Rubber Wheels