Shop All Pneumatic Wheels
Zoro Select
Caster Wheel, 7200 lb. Load Rate, 3" W
Mfr # P-NMB-100X030/075K
Zoro # G3338960
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 in
- Load Rating 7,200 lb
- For Axle Size 3/4 in
- Hub Length 3 1/2 in
- Tread Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-NMB-100X030/075K
- Zoro # G3338960
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
For Axle Size | 3/4 in |
Hub Length | 3 1/2 in |
Bore Dia. | 3/4" |
Fits Axle Dia. | 3/4 in |
Hub Width | 3-1/4 in |
Description
Nylon Tread Wheel, 7,200 lb Load Rating, 6,000 lb and Greater Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-CK L-50 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-L50-CK)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- INDUSCO Cable, 1/8", 7x7", Galv x 1000ft. (20500151)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- ZORO SELECT Pneumatic Wheel, Black, 3-15/16" Wheel W (P 300/20-75R)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU5)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1007)
- Zoro Select Pneumatic Wheels