Shop All Rubber Wheels
Zoro Select
Caster Wheel, 715 lb., 4"
Mfr # 1KA93
Zoro # G1857353
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1KA93
- Zoro # G1857353
- UPC # 190735401897
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Solid Rubber Wheel, 165 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- ZORO SELECT Caster Wheel, 500 lb., 8 D x 2 In. (2RZJ2)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- ZORO SELECT Caster Wheel, Blue, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K-AM)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 880 lb. (ALEV 150/20K-BB0.5)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- Zoro Select Caster Wheels