Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 700 lb. Ld Rating, Yl Wheel
Mfr # P-UA-040X020/050KP
Zoro # G7278938
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-UA-040X020/050KP
- Zoro # G7278938
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- ZIPWALL Barrier System, With 4 Steel 10 Ft Poles (ZP4)
- VESTIL Fabricated Ergo-Handled Wheel Chock, 11 (FAB-11-ERGO)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- ZORO SELECT Caster Wheel, 770 lb. Ld Rating, Bl Wheel (ALBS 125/15K-BB0.5)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- ZORO SELECT Caster Whl, Polyurthan, 3-1/8 in., 1255 lb (HTH 80X80/20-80K)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- Zoro Select Caster Wheels