Shop All Plastic Wheels
Zoro Select
Caster Wheel, 700 lb., 6 D x 2 In.
Mfr # 2RZG5
Zoro # G1332204
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 700 lb
- Caster Load Rating Range Light-Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZG5
- Zoro # G1332204
- UPC # 190735452059
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyolefin Tread Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Steel Appliance Truck, WRC (230010)
- POWER TEAM TIP PROTECTOR 104/204 (PTP4)
- STARKE Pendant Cable, 6 Wire with Ground, External Strain Relief, 250' (SPCE06-250)
- BULK-STRAP Bungee Hook, 3-1/4 In.L, 1-1/4 In.W, PK4 (SS13-04)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZG3)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 800 lb. (W-420-WNB-1/2)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ZORO SELECT Caster Wheel, 551 lb., 2 D x 1 In. (24WK28)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- Zoro Select Caster Wheels