Shop All Metal Wheels
Zoro Select
Caster Wheel, 700 lb., 3-1/4 D x 2 In.
Mfr # 2RZK1
Zoro # G1715305
original price:
$22.41
14% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/4 in
- Wheel Width 2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZK1
- Zoro # G1715305
- UPC # 190735452288
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Iron Tread Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- CROSBY Eye Hook, Carbon Steel, 3000 lb., Red (1022227)
- LOOS Single Shank Ball, 303 SE/304, Size 1/16 (MS20664C2)
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 2725 lb. (250 CI1H)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- Zoro Select Caster Wheels