Shop All Rubber Wheels
Zoro Select
Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In
Mfr # 1KB15
Zoro # G3266724
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1KB15
- Zoro # G3266724
- UPC # 190735401958
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 3/8" |
For Axle Size | 3/8 in |
Description
Solid Rubber Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Plain, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Lock Bar, 36-3/4 In., Medium Gray, PR (043LB)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1/2" x 9" (JETBGV12X9)
- BISON LIFTING EQUIPMENT 1 Ton Beam Clamp (BC010)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- ZORO SELECT RBBR Tread on Iron Core Wheel, 15-7/8 (GEV 405/45K)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing (26Y410)
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- Zoro Select Caster Wheels