Shop All Rubber Wheels
Zoro Select
Caster Wheel, 70 Shore A, 300 lb.
Mfr # 5VT75
Zoro # G2163682
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 1 1/2 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VT75
- Zoro # G2163682
- UPC # 190735899533
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 1 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 70 Shore A, Delrin, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE TWSTD YLW 1/4""X1200' (P9016S1200Y01S)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- SHEPHERD HARDWARE Cstr Twn Whl Nyln Stem 2In Blk (9418)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- ZORO SELECT Caster Wheel, TPR, 3 in., 210 lb. (26Y394)
- ZORO SELECT Caster Wheel, 100 lb., 3 D x 1 In. (2RYW4)
- ZORO SELECT Caster Wheel, TPR, 6 in., 410 lb. (20PM16)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- ZORO SELECT Caster Wheel, Rubber, 10 in., 1430 lb. (ALEV 250/20K-BB0.5)
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- Zoro Select Caster Wheels