Shop All Rubber Wheels
Zoro Select
Caster Wheel, 675 lb., 8 D x 2 In.
Mfr # 2RYY3
Zoro # G0350822
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYY3
- Zoro # G0350822
- UPC # 190735451403
- Country of Origin Multiple
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 675 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 65 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. (3TNZ9)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4AC1P6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-PRP-035X013/038K)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 10 in., 990 lb (US_RD 252/25R-BB0.75)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Symmtrc (1NXB4)
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Symmtrc (1NXB9)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 350 lb. (16V336)
- Zoro Select Caster Wheels