Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 650 lb., 5 D x 2 In.
Mfr # 2RZD6
Zoro # G1835154
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RZD6
- Zoro # G1835154
- UPC # 190735451793
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Plastic Core Wheel, 650 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J828)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1230 lb. (29XU79)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rating (P-NM-080X020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Caster Whel, Polyurethane, 4 in., 660 lb. (ALBS 100/15K-BB0.5)
- Zoro Select Polyurethane Wheels