Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 600 lb., 8" Wheel Dia.
Mfr # 426A68
Zoro # G6288620
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating Range 300 to 999 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 426A68
- Zoro # G6288620
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 1/2" |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB-3048-6PY)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- ZORO SELECT Caster Wheel, 1500 lb. Load, Green Wheel (P-UA-080x020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Blue (P-UP-040X013/050D-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: Black (1ULR8)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- Zoro Select Polyurethane Wheels