Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 6" Wheel Dia., Green Wheel
Mfr # P-U-060X020/050K-AM
Zoro # G2146823
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-U-060X020/050K-AM
- Zoro # G2146823
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
For Axle Size | 1/2 in |
Bore Dia. | 25/32" |
Hub Width | 2-3/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 770 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring (D125)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14-WB-DL)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- ZORO SELECT Wheel, Besthane Polyurethane, 5 in, 1000 lb (ALBS 127/20K-BB0.5)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU78)
- ZORO SELECT Caster Wheel, 5300 lb. Load Rating (GTH 302/30K-BB1)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. (5VJ33)
- Zoro Select Caster Wheels