Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 6 in. Dia, 1250 lb., Green
Mfr # 16V363
Zoro # G4392473
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16V363
- Zoro # G4392473
- UPC # 190735900352
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 1,250 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- KELLEY Snubber Springs, Lip Lifter Spring 2-5/1 (030-193)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- CAMPBELL CHAIN & FITTINGS #7 Alloy Latched Swivel Hoist Hook, 5 Ton PL, Forged Alloy, Painted Orange (3952715PL)
- ZORO SELECT Caster Wheel, Polyurethane, 5in., 935 lb. (125 PT1H)
- ZORO SELECT Caster Wheel, 3960 lb. Load Rating (GTH 252/30K-BB1)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Tan Core (P-UP-050X020/050R-AM)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZE8)
- ZORO SELECT Caster Wheel, 750 lb., 4" Wheel Dia. (423J16)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- Zoro Select Polyurethane Wheels