Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 6 in, 450 lb., Delrin Bearing
Mfr # 26Y383
Zoro # G4808553
product price: $10.99
/ea
$10.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 1 1/2 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26Y383
- Zoro # G4808553
- UPC # 190735901458
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Fits Axle Dia. | 3/8" |
Hub Length | 2 1/8 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/8 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 8X2 7/8Rb (W-820-R-7/8)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- ZORO SELECT Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb (HTH 85X100/17-100K)
- ZORO SELECT PUR Tread on Plastic Core Wheel (P-UP-050X020/050D)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (P-UP-040X020/050D)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1870 lb (HTH 83X115/30-114K)
- ZORO SELECT Caster Whl, Polyurthan, 8 in., 1500 lb., Grn (5VJ82)
- Zoro Select Polyurethane Wheels