Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5/16 in. Bore Dia., 275 lb.
Mfr # IX0405205G
Zoro # G4807774
product price: $3.49
/ea
$3.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- Fits Axle Dia. 3/8"
- Caster Load Rating Range Medium-Duty
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IX0405205G
- Zoro # G4807774
- UPC # 190735901250
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Fits Axle Dia. | 3/8" |
Hub Length | 1 9/16 in |
Bore Dia. | 25/64" |
For Axle Size | 3/8 in |
Description
Polyurethane Tread on Plastic Core Wheel, 275 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW PRODUCTS Hoist Trolley, 4,000 lb. Capacity (42000)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- WESCO Mega Mover Folding Truck (220650)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4In (1KA89)
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb (300 PT1H)
- Zoro Select Polyurethane Wheels