Shop All Plastic Wheels
Zoro Select
Caster Wheel, 5000 lb., 8" dia., 2-1/2" W
Mfr # W-825-FSH-3/4MC
Zoro # G7425866
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 3/4"
- Wheel Width 2 1/2 in
- Load Rating 5,000 lb
- Caster Load Rating Range Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W-825-FSH-3/4MC
- Zoro # G7425866
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 8 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 2 1/2 in |
Hub Length | 3 1/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Steel Tread Wheel, 5,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Forged Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 7/16-1/2" (DCL1270)
- TARPS NOW Roller Track Beam Mount Support Brackets (TRACK-BM1)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 40 ft. (514084GRA)
- ZORO SELECT Caster Wheel, 8000 lb., 8" dia., 4" W (W-840-FVH-1MC)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZF8)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ZORO SELECT Caster Wheel, 300 lb., 6 D x 2 In. (1NWT6)
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 250 lb. (26Y369)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 250 lb. (26Y355)
- Zoro Select Caster Wheels