Shop All Rubber Wheels
Zoro Select
Caster Wheel, 500 lb., 8 D x 2 In.
Mfr # 2RYY4
Zoro # G2127413
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Thermoplastic Rubber
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RYY4
- Zoro # G2127413
- UPC # 190735451410
- Country of Origin Multiple
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Description
Nonmarking Rubber Tread on Plastic Core Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Silver (EE2801TTX2)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- ASHLAND CONVEYOR Roller Bracket, For 1/4 In Round Axle (L BRKT 1/4R 1.63)
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (IS030510670A)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- Zoro Select Rubber Wheels