Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5 in., 750 lb., White Core
Mfr # P-UP-050X020/050R-002
Zoro # G4807756
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-UP-050X020/050R-002
- Zoro # G4807756
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Polyurethane Tread on Plastic Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (SPK 100K)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Gray (2LU15)
- Zoro Select Polyurethane Wheels