Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5 in., 750 lb., Tan Core
Mfr # P-UP-050X020/050R-AM
Zoro # G0311017
original price:
$22.06
18% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-UP-050X020/050R-AM
- Zoro # G0311017
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-3/16 in |
Description
Antimicrobial Polyurethane Tread on Plastic Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Grab Hook, Grade 43, Zinc Plated (T9501424)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Caster Wheel, 2200 lb. Load, Silver Wheel (DSPK 200K)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- Zoro Select Polyurethane Wheels