Shop All Polyurethane Wheels
Zoro Select
Caster Wheel, 5 in., 750 lb., Gray Core
Mfr # XA0520112
Zoro # G1789033
original price:
$21.01
14% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA0520112
- Zoro # G1789033
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2" |
Hub Length | 2 1/2 in |
Bore Dia. | 1/2", 3/4" |
For Axle Size | 1/2 in |
Description
Polyurethane Tread on Plastic Core Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L (12I2LBX6)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In., Core Color: Gray (2RZC5)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Silver Wheel (P-URA-100X030/075K)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- ZORO SELECT Caster Wheel, 1760 lb. Load Rating (DSPK 150K)
- Zoro Select Caster Wheels